Design: Tools made ??of chrome-vanadium steel. The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be fixed in 5 positions (90° and 75° in both directions, and 0°). In the 0° position it can be used as a bit holder. 72-fold serrated, rear swivel angle 5° Ergonomic Kraftform-Plus handle with ball lock to fit the nuts securely. Right/left switching and triggering the nut is possible in any position. The tools are held securely housed in a 2-colour foam insert, thus missing tools are recognized immediately. Supplied in a stable metal case with anti-slip rubber feet.
Set contents:
Contents 1/4" :
1 Zyklop ratchet (Order No. 6000 0015)
11 hexagon socket wrench inserts 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 12; 13 mm
4 bits 90 mm long, hexagon 3, 4, 5, 6 mm
1 bit 89 mm long, slot 5.5 mm
3 bits 89 mm long, Phillips PH 1, 2, 3
3 bits 89 mm long, Phillips PZ 1; 2; 3
5 bits 89 mm long, recessed TORX® bits 1/4" with hole T 10, 15, 20, 25, 30
1 bit adapter 1/4"
1 extension with freewheel sleeve and fixing "flexible-lock" (Order No. 6000 0024) 150 mm
1 bit hand holder with quick change chuck Rapidaptor
Contents 1/2" :
1 Zyklop ratchet (Order No. 6002 0015)
10 hexagon socket inserts 12; 13; 14; 15; 16; 17; 18; 19; 21; 22 mm
1 extension with freewheel sleeve and fixing "flexible-lock" (Order No. 6000 0025) 250 mm