WERA

WERA Hex.sock. wrench set 3/8"ZYKLOP speed 43-pc.

  • ERIKS:12055697
  • Manufacturer:4013288121141
Image 1
Image 1
Video 2
Hexagon socket wrench set Zyklop Speed, 43-pc

Design: Tools made ​of chrome vanadium steel. The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be fixed in 5 positions 0°, 15° and 90° to the left and right. Can be utilised as bit holder in 0° position. 72-teeth, rear swivel angle 5°. Ergonomic Kraftform handle with ball lock for secure fit of the nuts. Right/left switching and triggering the nut is possible in any position. The tools are held securely housed in a 2-colour foam inlay, so missing tools are recognised immediately. In the cover there is another foam inlay with a schematic indication of tool placement. Supplied in a stable metal case with anti-slip rubber feet.

Save to list

€398.12/ setexcl. VAT

€481.73incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Drive size
3/8"
Connection size
10 mm
Total number of tools
43 pce