Design: Tools made ??of chrome-vanadium steel. The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be fixed in 5 positions (90° and 75° in both directions, and 0°). In the 0° position it can be used as a bit holder. 72-fold toothed, backward tilt angle 5°. Ergonomic Kraftform Plus handle with ball lock for secure fit of the nuts. Right/left switching and triggering the nut is possible in any position. The tools are held securely housed in a 2-colour foam insert, thus missing tools are recognized immediately. In the cover there is another foam insert with a schematic indication of tool placement. Supplied in a robust metal case with anti-slip rubber feet.
Set contents:
1 Zyklop ratchet (Order No. 6001 0015)
18 hexagon sockets 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24 mm
6 hexagon bits 1/4" 3, 4, 5, 6, 8, 10 mm
1 slot bit 1/4" 5.5 mm
2 Phillips bits 1/4" PH 2, 3
2 Phillips bits 1/4" PZ 2; 3
7 TORX® bits 1/4" with hole T 10, 15, 20, 25, 27, 30, 40
1 T-handle with sliding block
2 extensions with freewheel sleeve and fixing " flexible-lock" (Order No. 6001 0020 and 6001 0025) 125 and 200
1 wobble extension 76 mm
1 universal joint
1 bit adapter for 1/4" bits (Order No. 6001 0030)