WERA

WERA Hex.sock. wrench set 1/4"Kraftform compact Zyklop Speed in fabric box

  • ERIKS:12343289
  • Manufacturer:4013288155313
Image 1
Bit assortment Kraftform Kompakt Zyklop Speed

Design: With tough bits. The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be locked by the slide switch which is mounted on both sides with 5 positions 0°, 15° and 90° to the left and right. Bidirectional switching and triggering the nut is possible in any position. 72-teeth, rear swivel angle 5°. Allows screwing bits and nuts with just one tool. The bits, sockets and ratchets are clearly laid out in a folding bag.

Application: Tough viscous bits, especially suitable for turning screws in metal and sheet metal. Suitable for manual and machine screwing processes.

Save to list

€137.50/ pieceexcl. VAT

€166.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA