WERA

Bit set Kraftform Kompakt ZYKLOP type 6483

Design: With tough bits. The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be locked by the slide switch mounted on both sides in 5 positions (90°, 75° in both directions and 0°). Bidirectional switching and triggering the nut is possible in any position. 72-fold serrated, rear swivel angle 5°. Allows screwing bits and nuts with just one tool. The bits, sockets and ratchets are clearly laid out in a folding bag.

Application: Tough viscous bits, especially suitable for turning screws in metal and sheet metal. Suitable for turning screws by hand and machine.
Set contents: :
1 Zyklop ratchet (Order No. 6000 0015)
7 hexagon socket wrench inserts 5.5; 6; 7; 8; 10; 12; 13 mm
1 slot bit 5.5 x 1.0 mm
3 Phillips bits PH 1; 2, 3
2 Phillips bits PZ 1, 2
4 hexagon bits 3, 4, 5, 6 mm
6 recessed TORX® T bits 10, 15, 20, 25 , 27, 30
1 extension with free wheel sleeve 150 mm
1 bit adapter for 1/4" bits (Order No. 6000 0030)
Image 1
1 of Bit set Kraftform Kompakt ZYKLOP type 6483
ProductAvailablePriceexcl. VAT