WERA

WERA Hex.sock. wrench set 1/4"05003533001 ZYKLOP speed 42-piece

  • ERIKS:12055691
  • Manufacturer:4013288121103
Image 1
Image 1
Video 2
Hexagon socket wrench set 1/4“Zyklop Speed, 42-pc

Design: Tools made ​of chrome vanadium steel. The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be fixed in 5 positions 0°, 15° and 90° to the left and right. Can be utilised as bit holder in 0° position. 72-teeth, rear swivel angle 5°. Ergonomic Kraftform handle with ball lock for secure fit of the nuts. Bidirectional switching and triggering the nut is possible in any position. The tools are held securely housed in a 2-colour foam insert, so missing tools are recognised immediately. Supplied in a stable metal case with anti-slip rubber feet.

Save to list

€309.36/ setexcl. VAT

€374.33incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Drive size
1/4"
Connection size
6.3 mm