Design: Tools made ??of chrome-vanadium steel. The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be fixed in 5 positions (90° and 75° in both directions, and 0°). In the 0° position it can be used as a bit holder. 72-fold toothed, backward tilt angle 5°. Ergonomic Kraftform Plus handle with ball lock for secure fit of the nuts. Bidirectional switching and triggering the nut is possible in any position.
The tools are held securely housed in a 2-colour foam insert, thus missing tools are recognized immediately. Supplied in a stable metal case with anti-slip rubber feet.
Set contents:
1 Zyklop ratchet (Order No. 6000 0015)
13 hexagon socket wrench inserts 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
5 hexagonn bits 1/4" 3, 4, 5, 6, 8 mm
3 slot bits 1/4" 4.5 x 0.6; 5.5 x 1; 8 x 1.2 mm
3 Phillips bits 1/4" PH 1, 2, 3
3 Phillips bits 1/4" PZ 1; 2; 3
8 recessed TORX® bits 1/4" with hole T 8, 9, 10, 15, 20, 25, 30, 40
1 T-handle with sliding block
2 extensions with freewheel sleeve and fixing " flexible-lock" (Order No. 6000 0019 and 6000 0024) 75; 150 mm
1 wobble extension 56 mm
1 universal joint
1 bit adapter for 1/4" bits (Order No. 6000 0030)