WERA

WERA Hex.sock. wrench set 1/2"ZYKLOP switch 28-pc.

  • ERIKS:12726308
  • Manufacturer:4013288173881
Image 1
Image 1
Video 2
Hexagon socket wrench set 1/2" Zyklop metal switch

Design: Tools made ​​of chrome-vanadium steel. Full metal ratchet made of chrome-molybdenum, forged. Extremely slim, with long lever for easy access to hard to reach places and transfer of higher torque, ball lock for secure fit of nuts. Low weight for high mobility, high robustness. Delivery in a very compact textile box, protects sensitive surfaces.



With reversing lever (switch). 72-teeth, rear swivel angle 5°.

Save to list

€223.15/ setexcl. VAT

€270.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Drive size
1/2"
Connection size
12.5 mm
Total number of tools
28 pce