Design: Tools made ??of chrome-vanadium steel. Full metal ratchet made of chrome-molybdenum, forged. Finely toothed, with a particularly small return angle 5° (switching lever). Extremely slim, with long lever for easy access to narrow areas and transfer of higher torque, ball lock for secure fit of nuts. Low weight for high mobility, high robustness. Delivery in a very compact fabric box, protects sensitive surfaces.
Set contents:
1 Zyklop full metal ratchet with reversing lever (Order No. 6002)
10 hexagon socket wrench inserts 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 mm
4 hexagon bits 5/16" (Order No. 6468) 5; 6; 8; 10 mm
2 Phillips bits 5/16" (Order No. 6464) PH 2; 3
8 recessed bits 5/16" TORX® (Order No. 6470) T 20; 25; 27; 30; 40; 45; 50; 55
1 extension with freewheel sleeve 250 mm
1 wobble extension 52 mm
1 bit adapter for 5/16" bits