WERA

WERA 368 screwdriver # 2x100 for square for square socket head srews

  • ERIKS:23333330
  • Manufacturer:4013288028761
Image 1
Application: Square socket screws
Blade: Round

Design:
Chrome-plated, Black Point except for sizes 01+02
Handle: Kraftform with non-roll feature, multi-component
# 2/300, # 01/25, # 02/25: Weralit II, single-component
Save to list

€7.16/ pieceexcl. VAT

€8.66incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Total length
205 mm
Insulated
No
Isolation protection 1000 V
No
Blade length
100 mm
Blade width
5 mm
VDE tested
No