Products
Brands
About Eriks
Customer service
BE - English
Home
Square screwdriver type no. 36...
Square screwdriver type no. 368
Application: Square socket screws
Blade: Round
Design:
Chrome-plated, Black Point except for sizes 01+02
Handle: Kraftform with non-roll feature, multi-component
# 2/300, # 01/25, # 02/25: Weralit II, single-component
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Total length [mm]
205
1
Insulated
No
1
Isolation protection 1000 V
No
1
Log in to see your specific pricing.
Log in
1
of
Square screwdriver type no. 368
Product
Total length [mm]
Insulated
Isolation protection 1000 V
Available
Price
excl. VAT
Product
Total length [mm]
Insulated
Isolation protection 1000 V
Available
Price
excl. VAT
368 screwdriver # 2x100 for square for square socket head srews
205
No
No
€7.16
/
piece
Log in