WEPF

WEPF Oil- and fuel hose UTE-6

  • ERIKS:782815
Image 1
Save to list

€10.16/ meterexcl. VAT

€12.29incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UTE-6
Internal diameter
7.5 mm
Outer Diameter
13.5 mm
Maximum operating pressure
30 bar
Minimum bending radius
65 mm
Weight
0.178 kg/m
Material of inner wall
NBR
Temperature range
from -35 to 90 °C
Temperature range °F
from -31 to 194 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN6 UT/UTE QF-14,5

  • Eriks:14844608
  • Manufacturer:5000725

€0.59/ pieceexcl. VAT

€0.71incl. VAT

36 In stock - Estimated delivery date 13/11/2026