




€0.59/ pieceexcl. VAT
€0.71incl. VAT
36 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | QF |
Type of component | Ferrule |
Manufacturer ID | 500 0 725 |
Hose ID (DN) | DN06 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 5 g |
d1 | 14.5 mm |
d2 | 10.1 mm |
L | 20 mm |