WEPF

WEPF Oil- and fuel hose UTE-13

  • ERIKS:782858
Image 1
Save to list

€20.84/ meterexcl. VAT

€25.22incl. VAT

Sold per: 0.01Min. order: 0.01

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UTE-13
Internal diameter
14 mm
Outer Diameter
22.5 mm
Maximum operating pressure
20 bar
Minimum bending radius
100 mm
Weight
0.389 kg/m
Material of inner wall
NBR
Temperature range
from -35 to 90 °C
Temperature range °F
from -31 to 194 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN13 UTE QF-24,5

  • Eriks:14844633
  • Manufacturer:5001400

€1.90/ pieceexcl. VAT

€2.30incl. VAT

89 In stock - Estimated delivery date 13/11/2026