




€1.90/ pieceexcl. VAT
€2.30incl. VAT
89 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | QF |
Type of component | Ferrule |
Manufacturer ID | 500 1 400 |
Hose ID (DN) | DN13 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 20 g |
d1 | 24.5 mm |
d2 | 17 mm |
L | 32 mm |