WEPF

WEPF Oil- and fuel hose UTE-10

  • ERIKS:782831
Image 1
Save to list

€15.29/ meterexcl. VAT

€18.50incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UTE-10
Internal diameter
11.5 mm
Outer Diameter
18.5 mm
Maximum operating pressure
25 bar
Minimum bending radius
95 mm
Weight
0.302 kg/m
Material of inner wall
NBR
Temperature range
from -35 to 90 °C
Temperature range °F
from -31 to 194 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN10 UE/UT/UTE QF-19

  • Eriks:14844611
  • Manufacturer:5001100

€0.81/ pieceexcl. VAT

€0.98incl. VAT

40 In stock - Estimated delivery date 13/11/2026