




€0.81/ pieceexcl. VAT
€0.98incl. VAT
40 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | QF |
Type of component | Ferrule |
Manufacturer ID | 500 1 100 |
Hose ID (DN) | DN10 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 9 g |
d1 | 19 mm |
d2 | 13.9 mm |
L | 20 mm |