WEPF

WEPF Oil- and fuel hose UT-4

  • ERIKS:782718
Image 1
Save to list

€4.52/ meterexcl. VAT

€5.47incl. VAT

Sold per: 0.01Min. order: 0.01

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UT-4
Internal diameter
5.5 mm
Outer Diameter
10.5 mm
Maximum operating pressure
10 bar
Minimum bending radius
50 mm
Weight
0.071 kg/m
Material of inner wall
NBR
Temperature range
from -35 to 90 °C
Temperature range °F
from -31 to 194 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN4 UE/UT QF-12 K

  • Eriks:14844605
  • Manufacturer:5000300

€0.40/ pieceexcl. VAT

€0.48incl. VAT

40 In stock - Estimated delivery date 13/11/2026