




€0.40/ pieceexcl. VAT
€0.48incl. VAT
40 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | QF |
Type of component | Ferrule |
Manufacturer ID | 500 0 300 |
Hose ID (DN) | DN04 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 3 g |
d1 | 12 mm |
d2 | 7.7 mm |
L | 15 mm |