WEPF

WEPF Oil- and fuel hose UT-10

  • ERIKS:782742
Image 1
Save to list

€7.74/ meterexcl. VAT

€9.37incl. VAT

Sold per: 0.01Min. order: 0.01

38 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UT-10
Internal diameter
11.5 mm
Outer Diameter
17.5 mm
Maximum operating pressure
10 bar
Minimum bending radius
95 mm
Weight
0.151 kg/m
Material of inner wall
NBR
Temperature range
from -35 to 90 °C
Temperature range °F
from -31 to 194 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN10 UE/UT/UTE QF-19

  • Eriks:14844611
  • Manufacturer:5001100

€0.81/ pieceexcl. VAT

€0.98incl. VAT

40 In stock - Estimated delivery date 16/11/2026