WEPF

WEPF Oil- and fuel hose UE-4

  • ERIKS:782602
Image 1
Save to list

€8.00/ meterexcl. VAT

€9.68incl. VAT

Sold per: 0.01Min. order: 0.01

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UE-4
Internal diameter
5.6 mm
Outer Diameter
10.5 mm
Maximum operating pressure
20 bar
Minimum bending radius
30 mm
Weight
0.128 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 70 °C
Temperature range °F
from -40 to 158 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN4 UE/UT QF-12 K

  • Eriks:14844605
  • Manufacturer:5000300

€0.40/ pieceexcl. VAT

€0.48incl. VAT

40 In stock - Estimated delivery date 16/11/2026