WEPF

WEPF Oil- and fuel hose UE-20

  • ERIKS:782688
Image 1
Save to list

€33.63/ meterexcl. VAT

€40.69incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UE-20
Internal diameter
22 mm
Outer Diameter
30 mm
Maximum operating pressure
10 bar
Minimum bending radius
150 mm
Weight
0.575 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 70 °C
Temperature range °F
from -40 to 158 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN20 UE QF-33

  • Eriks:14844635
  • Manufacturer:5001800

€3.91/ pieceexcl. VAT

€4.73incl. VAT

Estimated delivery date - 02/12/2026