




€3.91/ pieceexcl. VAT
€4.73incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | QF |
Type of component | Ferrule |
Manufacturer ID | 500 1 800 |
Hose ID (DN) | DN20 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 28 g |
d1 | 33 mm |
d2 | 25 mm |
L | 33 mm |