WEPF

WEPF Oil- and fuel hose UE-16

  • ERIKS:782661
Image 1
Save to list

€24.83/ meterexcl. VAT

€30.04incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UE-16
Internal diameter
17 mm
Outer Diameter
26 mm
Maximum operating pressure
10 bar
Minimum bending radius
100 mm
Weight
0.51 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 70 °C
Temperature range °F
from -40 to 158 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN16 UE/UTE QF-28

  • Eriks:14844634
  • Manufacturer:5001550

€2.33/ pieceexcl. VAT

€2.82incl. VAT

100 In stock - Estimated delivery date 13/11/2026