




€2.33/ pieceexcl. VAT
€2.82incl. VAT
100 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | QF |
Type of component | Ferrule |
Manufacturer ID | 500 1 550 |
Hose ID (DN) | DN16 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 23 g |
d1 | 28 mm |
d2 | 20.8 mm |
L | 32 mm |