WEPF

WEPF Oil- and fuel hose UE-13

  • ERIKS:782653
Image 1
Save to list

€18.69/ meterexcl. VAT

€22.61incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UE-13
Internal diameter
15.3 mm
Outer Diameter
22 mm
Maximum operating pressure
15 bar
Minimum bending radius
80 mm
Weight
0.388 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 70 °C
Temperature range °F
from -40 to 158 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN13 UE QF-23

  • Eriks:14844612
  • Manufacturer:5001300

€1.25/ pieceexcl. VAT

€1.51incl. VAT

55 In stock - Estimated delivery date 13/11/2026