




€1.25/ pieceexcl. VAT
€1.51incl. VAT
55 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | QF |
Type of component | Ferrule |
Manufacturer ID | 500 1 300 |
Hose ID (DN) | DN13 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 12 g |
d1 | 23 mm |
d2 | 16.4 mm |
L | 25 mm |