WEPF

WEPF Oil- and fuel hose UE-10

  • ERIKS:782645
Image 1
Save to list

€14.08/ meterexcl. VAT

€17.04incl. VAT

Sold per: 0.01Min. order: 0.01

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
UE-10
Internal diameter
11.8 mm
Outer Diameter
16.8 mm
Maximum operating pressure
15 bar
Minimum bending radius
70 mm
Weight
0.235 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 70 °C
Temperature range °F
from -40 to 158 °F
Spare parts & accessories
Product Image

WEPF Squeeze cap DN10 UE/UT/UTE QF-19

  • Eriks:14844611
  • Manufacturer:5001100

€0.81/ pieceexcl. VAT

€0.98incl. VAT

40 In stock - Estimated delivery date 13/11/2026