

€10.74/ pieceexcl. VAT
€13.00incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | DKN |
Type of component | Hose tail |
Manufacturer ID | 510 0 400 |
Hose ID (DN) | DN13 |
Material | Steel |
Surface protection | Zinc Plated |
Elbow angle | 0 ° |
Nipple thread size (inch) | G 1/2" |
Weight | 20 g |
€7.26/ pieceexcl. VAT
€8.78incl. VAT
Estimated delivery date - 24/11/2026