

€7.26/ pieceexcl. VAT
€8.78incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | NIMU-G |
Type of component | Nut |
Manufacturer ID | 505 0 550 |
Hose ID (DN) | DN13 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | G 1/2" |
Hex size | 27 mm |
Weight | 44 g |