

€4.41/ pieceexcl. VAT
€5.34incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | DKN |
Type of component | Hose tail |
Manufacturer ID | 510 0 150 |
Hose ID (DN) | DN06 |
Material | Steel |
Surface protection | Zinc Plated |
Elbow angle | 0 ° |
Nipple thread size (inch) | G 1/4" |
Nipple thread size (mm) | M 14x1.5 |
Weight | 8 g |
€1.47/ pieceexcl. VAT
€1.78incl. VAT
38 In stock - Estimated delivery date 05/11/2026€2.29/ pieceexcl. VAT
€2.77incl. VAT
26 In stock - Estimated delivery date 05/11/2026