

€2.29/ pieceexcl. VAT
€2.77incl. VAT
26 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | NIMU-G |
Type of component | Nut |
Manufacturer ID | 505 0 450 |
Hose ID (DN) | DN06 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | G 1/4" |
Hex size | 17 mm |
Weight | 15 g |