

€2.35/ pieceexcl. VAT
€2.84incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | DKN |
Type of component | Hose tail |
Manufacturer ID | 510 0 308 |
Hose ID (DN) | DN08 |
Material | Steel |
Surface protection | Zinc Plated |
Elbow angle | 0 ° |
Nipple thread size (mm) | M 22x1.5 |
Weight | 26 g |
€4.18/ pieceexcl. VAT
€5.06incl. VAT
Estimated delivery date - 23/11/2026