

€4.18/ pieceexcl. VAT
€5.06incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | NIMU |
Type of component | Nut |
Manufacturer ID | 505 0 250 |
Hose ID (DN) | DN13 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | M 22x1.5 |
Hex size | 27 mm |
Weight | 40 g |