

€7.66/ pieceexcl. VAT
€9.27incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | DKN |
Type of component | Hose tail |
Manufacturer ID | 510 0 310 |
Hose ID (DN) | DN10 |
Material | Steel |
Surface protection | Zinc Plated |
Elbow angle | 0 ° |
Nipple thread size (mm) | M 18x1.5 |
Weight | 15 g |
€2.42/ pieceexcl. VAT
€2.93incl. VAT
Estimated delivery date - 23/11/2026