

€2.42/ pieceexcl. VAT
€2.93incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | NIMU |
Type of component | Nut |
Manufacturer ID | 505 0 200 |
Hose ID (DN) | DN10 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | M 18x1.5 |
Hex size | 22 mm |
Weight | 24 g |