WEPF

WEPF Double banjo bolt M16x1.5 DRAS-10

  • ERIKS:14844689
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
DRAS
Type of component
Banjo bolt
Manufacturer ID
535 0 415
Hose ID (DN)
DN10
Material
Steel
Surface protection
Zinc Plated
Thread Size
M 16x1.5
Weight
48 g
Spare parts & accessories
Product Image

WEPF Banjo nipple DN10 d=16mm RAN-10

  • Eriks:14844677
  • Manufacturer:5400270

€17.51/ pieceexcl. VAT

€21.19incl. VAT

Estimated delivery date - 24/11/2026