




€17.51/ pieceexcl. VAT
€21.19incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RAN |
Type of component | Banjo |
Manufacturer ID | 540 0 270 |
Hose ID (DN) | DN08 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 57 g |
d | 18 mm |
€6.08/ pieceexcl. VAT
€7.36incl. VAT
44 In stock - Estimated delivery date 06/11/2026