




€24.09/ pieceexcl. VAT
€29.15incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RAN |
Type of component | Banjo |
Manufacturer ID | 540 0 260 |
Hose ID (DN) | DN08 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 25 g |
d | 14 mm |
€24.14/ pieceexcl. VAT
€29.21incl. VAT
50 In stock - Estimated delivery date 06/11/2026