

€24.14/ pieceexcl. VAT
€29.21incl. VAT
50 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RAS |
Type of component | Banjo bolt |
Manufacturer ID | 535 0 250 |
Hose ID (DN) | DN08 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | G 1/4" |
Weight | 28 g |