




€11.87/ pieceexcl. VAT
€14.36incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RAN |
Type of component | Banjo |
Manufacturer ID | 540 0 150 |
Hose ID (DN) | DN06 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 17 g |
d | 12 mm |
€11.16/ pieceexcl. VAT
€13.50incl. VAT
40 In stock - Estimated delivery date 06/11/2026