

€11.16/ pieceexcl. VAT
€13.50incl. VAT
40 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RAS |
Type of component | Banjo bolt |
Manufacturer ID | 535 0 150 |
Hose ID (DN) | DN06 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | M 12x1.5 |
Weight | 23 g |