WEPF

WEPF Banjo nipple DN6 d=10mm RAN-4/6

  • ERIKS:14844671
Image 1
Image 2
Image 1
Image 2
Save to list

€15.82/ pieceexcl. VAT

€19.14incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
RAN
Type of component
Banjo
Manufacturer ID
540 0 060
Hose ID (DN)
DN06
Material
Steel
Surface protection
Zinc Plated
Weight
13 g
d
10 mm
Spare parts & accessories
Product Image

WEPF Banjo bolt G1/8" RAS-G-4

  • Eriks:14844682
  • Manufacturer:5350100

€15.25/ pieceexcl. VAT

€18.45incl. VAT

Estimated delivery date - 25/11/2026