

€15.25/ pieceexcl. VAT
€18.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RAS |
Type of component | Banjo bolt |
Manufacturer ID | 535 0 100 |
Hose ID (DN) | DN04 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | G 1/8" |
Weight | 15 g |