




€18.07/ pieceexcl. VAT
€21.87incl. VAT
Sold per: 50Min. order: 50
45 In stock - Estimated delivery date 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RAN |
Type of component | Banjo |
Manufacturer ID | 540 0 049 |
Hose ID (DN) | DN04 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 16 g |
d | 12 mm |
€11.16/ pieceexcl. VAT
€13.50incl. VAT
40 In stock - Estimated delivery date 06/11/2026