




€15.82/ pieceexcl. VAT
€19.14incl. VAT
45 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RAN |
Type of component | Banjo |
Manufacturer ID | 540 0 050 |
Hose ID (DN) | DN04 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 11 g |
d | 10 mm |
€15.25/ pieceexcl. VAT
€18.45incl. VAT
Estimated delivery date - 24/11/2026