WEPF

WEPF Banjo nipple DN20 d=26mm RAN-20

  • ERIKS:14844681
Image 1
Image 2
Image 1
Image 2
Save to list

€70.59/ pieceexcl. VAT

€85.41incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
RAN
Type of component
Banjo
Manufacturer ID
540 0 290
Hose ID (DN)
DN20
Material
Steel
Surface protection
Zinc Plated
Weight
160 g
d
26 mm
Spare parts & accessories
Product Image

WEPF Banjo bolt M26x1.5 RAS-20

  • Eriks:14844688
  • Manufacturer:5350302

€22.41/ pieceexcl. VAT

€27.12incl. VAT

Estimated delivery date - 25/11/2026