

€22.41/ pieceexcl. VAT
€27.12incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RAS |
Type of component | Banjo bolt |
Manufacturer ID | 535 0 302 |
Hose ID (DN) | DN20 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | M 26x1.5 |
Weight | 60 g |