WEPF

WEPF Banjo nipple DN16 d=22mm RAN-16

  • ERIKS:14844679
Image 1
Image 2
Image 1
Image 2
Save to list

€42.76/ pieceexcl. VAT

€51.74incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEPF
Type
RAN
Type of component
Banjo
Manufacturer ID
540 0 285
Hose ID (DN)
DN16
Material
Steel
Surface protection
Zinc Plated
Weight
94 g
d
22 mm
Spare parts & accessories
Product Image

WEPF Banjo bolt M22x1.5 RAS-16

  • Eriks:14844687
  • Manufacturer:5350301

€15.82/ pieceexcl. VAT

€19.14incl. VAT

Estimated delivery date - 24/11/2026