

€15.82/ pieceexcl. VAT
€19.14incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RAS |
Type of component | Banjo bolt |
Manufacturer ID | 535 0 301 |
Hose ID (DN) | DN16 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | M 22x1.5 |
Weight | 78 g |